
Set of Two 12" X 20" Tan Chevron Cowhide Lumbar Throw Pillows, 2PK
Mfr # 544588
Zoro # G422810703
product price: $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Closure Type
Zipper
Material
Cowhide
Style
Transitional
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544588
Zoro #
G422810703
UPC #
-
Country of Origin
Canada
Dimensions
Length
12 in
Size
12 x 20 in
Width
20 in
Depth
5 in
Details
Assembly Required
No Assembly Needed
Closure Type
Zipper
Material
Cowhide
Style
Transitional
Reversible
No
Item
Accent Throw Pillow
Residential/Commerical
Commerical
Pattern
Chevron
Color
Tan
Fill Material
Polyfill
Type
Pillow Cover and Insert
Description
This set of two 12-inch x 20-inch tan chevron cowhide lumbar throw pillows will add a beautiful decorative accent to your decor. The luxurious tan coloring of the genuine cowhide on these pillows will add dimension and texture to your space. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.