This item is Discontinued.

Homeroots Set of Two 17" Black Metal Candlestick USB Table Lamps With Beige Drum Shade 545832

Set of Two 17" Black Metal Candlestick USB Table Lamps With Beige Drum Shade (Discontinued)

  • Mfr # 545832
  • Zoro # G922360005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545832
Zoro #
G922360005
UPC #
-
Country of Origin
China

Dimensions

Height
16.75 in
Depth
7 in
Width
7 in

Details

Color
Beige/Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this set of two 17-inch black metal candlestick usb table lamps with beige drum shade. The base of this lamp is made of metal finished in a black tone. The beige drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 16.75-inch H x 7-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.