
Set of Two 17" Silver Metal Candlestick USB Table Lamps With Ivory Drum Shade
Mfr # 545831
Zoro # G122364377
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Depth
7 in
Assembly Required
Partial Assembly Needed
Width
7 in
Application Type
Yes
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545831
Zoro #
G122364377
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Height
16.75 in
Width
7 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Ivory
Description
Add a bright anchor to your room with this set of two 17-inch silver metal candlestick usb table lamps with ivory drum shade. The base of this lamp is made of metal finished in a silver tone. Includes a ivory linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 16.75-inch H x 7-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.