
Set of Two 18" Black and Silver Abstract Cowhide Throw Pillows with Glitter, 2PK
Mfr # 544641
Zoro # G022810899
product price: $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Residential/Commerical
Commerical
Color
Black, Silver
Closure Type
Zipper
Reversible
No
Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544641
Zoro #
G022810899
UPC #
-
Country of Origin
Canada
Dimensions
Depth
5 in
Length
18 in
Size
18 x 18 in
Width
18 in
Details
Residential/Commerical
Commerical
Color
Black, Silver
Closure Type
Zipper
Reversible
No
Material
Cowhide
Pattern
Abstract
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Style
Transitional
Fill Material
Polyfill
Description
This set of two 18-inch black and silver abstract cowhide throw pillows with glitter will add a beautiful decorative accent to your decor. This luxuriously soft pillow set is expertly made of high grade, genuine cowhide in a black and silver coloration. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.