Set of Two 18" Black and Silver Chevron Cowhide Throw Pillows with Glitter, 2PK

  • Mfr # 544581

  • Zoro # G622810756


product price: $162.99
/pk 2, $81.50/ea
Free Shipping & Returns

Key Features

Fill Material
Polyfill
Color
Black, Silver
Type
Pillow Cover and Insert
Reversible
No
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544581
Zoro #
G622810756
UPC #
-
Country of Origin
Canada

Dimensions

Length
18 in
Depth
5 in
Size
18 x 18 in
Width
18 in

Details

Fill Material
Polyfill
Color
Black, Silver
Type
Pillow Cover and Insert
Reversible
No
Closure Type
Zipper
Pattern
Chevron
Material
Cowhide
Residential/Commerical
Commerical
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Style
Transitional

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 18-inch black and silver chevron cowhide throw pillows with glitter. The luxurious black and silver coloring of the genuine cowhide on these pillows will add dimension and texture to your space. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.