
Set of Two 18" Black Brown and Beige Chevron Cowhide Throw Pillows, 2PK
Mfr # 544590
Zoro # G522810566
product price:Â $180.99
/pk 2, $90.50/ea
Free Shipping & Returns
Key Features
Fill Material
Polyfill
Residential/Commerical
Commerical
Length
18 in
Material
Cowhide
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544590
Zoro #
G522810566
UPC #
-
Country of Origin
Canada
Dimensions
Length
18 in
Size
18 x 18 in
Width
18 in
Depth
5 in
Details
Fill Material
Polyfill
Residential/Commerical
Commerical
Item
Accent Throw Pillow
Material
Cowhide
Reversible
No
Type
Pillow Cover and Insert
Style
Transitional
Color
Black, Brown, Beige
Assembly Required
No Assembly Needed
Pattern
Chevron
Closure Type
Zipper
Description
This set of two 18-inch black brown and beige chevron cowhide throw pillows will add a beautiful decorative accent to your decor. High-quality black, brown, and beige genuine cowhide has been used to give this pillow set a rich and refined style. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.