This item is Discontinued.

Homeroots Set of Two 18" Black Metal Round Table Lamps With Ivory Drum Shade 545824

Set of Two 18" Black Metal Round Table Lamps With Ivory Drum Shade (Discontinued)

  • Mfr # 545824
  • Zoro # G122352503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545824
Zoro #
G122352503
UPC #
-
Country of Origin
China

Dimensions

Height
17.75 in
Depth
9 in
Width
9 in

Details

Color
Ivory/Black
Application Type
Yes
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

This set of two 18-inch black metal round table lamps with ivory drum shade is the perfect combination of design and function. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. The ivory shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 17.75-inch H x 9-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.