Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 18" Blue And Ivory Cotton Throw Pillows with Texture, 2PK

  • Mfr # 554600

  • Zoro # G722810427


product price: $54.49
/pk 2, $27.25/ea

Key Features

Size
18 x 18 in
Fill Material
Polyester
Type
Pillow Cover and Insert
Style
Bohemian
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554600
Zoro #
G722810427
UPC #
-
Country of Origin
India

Dimensions

Size
18 x 18 in
Length
18 in
Depth
4 in
Width
18 in

Details

Fill Material
Polyester
Type
Pillow Cover and Insert
Style
Bohemian
Material
Cotton
Pattern
Striped
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Closure Type
Zipper
Residential/Commerical
Residential
Reversible
No
Color
Blue, Ivory

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two 18-inch blue and ivory cotton throw pillows with texture. These blue and ivory hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. Super soft and built to hold its shape, this polyester-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.