Shop HOMEROOTS
See all product information
Create Account
Set of Two 18" Brown and Black Leopard Cowhide Throw Pillows, 2PK
- Mfr # 544606
- Zoro # G922810616
product price:Â
$
153.99
/pk of 2, $77.00/ea
Free Shipping & Returns
Key Features
Size
18 x 18 in
Width
18 in
Length
18 in
Color
Black, Brown
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544606
- Zoro #
- G922810616
- UPC #
- -
- Country of Origin
- Canada
- Item
- Accent Throw Pillow
- Color
- Black, Brown
- Style
- Transitional
- Type
- Pillow Cover and Insert
- Reversible
- No
- Closure Type
- Zipper
- Assembly Required
- No Assembly Needed
- Fill Material
- Polyfill
- Material
- Cowhide
- Pattern
- Leopard Print
- Residential/Commerical
- Commerical
Dimensions
- Size
- 18 x 18 in
- Width
- 18 in
- Length
- 18 in
- Depth
- 5 in
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 18-inch brown and black leopard cowhide throw pillows is a great decorative accent. High-quality brown and black genuine cowhide has been used to give this pillow set a rich and refined style. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.