
Set of Two 18" Brown and Dark Green Striped Cotton Blend Throw Pillows with Texture, 2PK
Mfr # 554585
Zoro # G922810418
product price:Â $46.99
/pk 2, $23.50/eaKey Features
Depth
4 in
Material
Cotton Blend
Residential/Commerical
Residential
Closure Type
Zipper
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554585
Zoro #
G922810418
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
18 in
Width
18 in
Size
18 x 18 in
Details
Material
Cotton Blend
Residential/Commerical
Residential
Closure Type
Zipper
Assembly Required
No Assembly Needed
Style
Bohemian
Pattern
Striped
Reversible
No
Color
Brown, Dark Green
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Fill Material
Unavailable
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 18-inch brown and dark green striped cotton blend throw pillows with texture. An ultra durable chindi rag woven cotton blend has been used to make this decorative pillow set a beautiful look that will stand the test of time. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 4-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.