
Set of Two 18" Brown and White Cowhide Cowhide Throw Pillows, 2PK
Mfr # 544601
Zoro # G722811080
product price: $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Depth
5 in
Width
18 in
Reversible
No
Pattern
Cowhide
Fill Material
Polyfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544601
Zoro #
G722811080
UPC #
-
Country of Origin
Canada
Dimensions
Depth
5 in
Width
18 in
Size
18 x 18 in
Length
18 in
Details
Reversible
No
Pattern
Cowhide
Fill Material
Polyfill
Style
Transitional
Material
Cowhide
Item
Accent Throw Pillow
Closure Type
Zipper
Assembly Required
No Assembly Needed
Residential/Commerical
Commerical
Color
Brown, White
Type
Pillow Cover and Insert
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 18-inch brown and white cowhide cowhide throw pillows is a great decorative accent. These brown and white hued accent pillows represent the highest quality construction, expertly made from premium and genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.