Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 18" Brown and White Cowhide Cowhide Throw Pillows, 2PK

  • Mfr # 544639

  • Zoro # G922810937


product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns

Key Features

Reversible
No
Length
18 in
Material
Cowhide
Depth
5 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544639
Zoro #
G922810937
UPC #
-
Country of Origin
Canada

Dimensions

Length
18 in
Depth
5 in
Width
18 in
Size
18 x 18 in

Details

Reversible
No
Material
Cowhide
Style
Transitional
Fill Material
Polyfill
Type
Pillow Cover and Insert
Color
Brown, White
Closure Type
Zipper
Residential/Commerical
Commerical
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Pattern
Cowhide

Description

The set of two 18-inch brown and white cowhide cowhide throw pillows is the perfect decorative accessory for your home. These brown and white hued accent pillows represent the highest quality construction, expertly made from premium and genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.