
Set of Two 18" Chocolate and Gold Chevron Cowhide Throw Pillows with Glitter, 2PK
Mfr # 544585
Zoro # G222810606
product price:Â $171.99
/pk 2, $86.00/ea
Free Shipping & Returns
Key Features
Length
18 in
Material
Cowhide
Residential/Commerical
Commerical
Pattern
Chevron
Color
Chocolate, Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544585
Zoro #
G222810606
UPC #
-
Country of Origin
Canada
Dimensions
Length
18 in
Size
18 x 18 in
Width
18 in
Depth
5 in
Details
Material
Cowhide
Residential/Commerical
Commerical
Pattern
Chevron
Color
Chocolate, Gold
Style
Transitional
Reversible
No
Fill Material
Polyfill
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Closure Type
Zipper
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two 18-inch chocolate and gold chevron cowhide throw pillows with glitter. These chocolate and gold hued accent pillows represent the highest quality construction, expertly made from premium and genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.