
Set of Two 18" Chocolate and White Cowhide Cowhide Throw Pillows, 2PK
Mfr # 544604
Zoro # G322810681
product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns
Key Features
Style
Transitional
Size
18 x 18 in
Pattern
Cowhide
Length
18 in
Fill Material
Polyfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544604
Zoro #
G322810681
UPC #
-
Country of Origin
Canada
Dimensions
Size
18 x 18 in
Length
18 in
Depth
5 in
Width
18 in
Details
Style
Transitional
Pattern
Cowhide
Fill Material
Polyfill
Closure Type
Zipper
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Material
Cowhide
Color
Chocolate, White
Reversible
No
Residential/Commerical
Commerical
Assembly Required
No Assembly Needed
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 18-inch chocolate and white cowhide cowhide throw pillows is a great decorative accent. Indulge in a bit of luxury with these chocolate and white colored decorative pillows covered with high grade, genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.