
Set of Two 18" Gray Geometric Cotton Throw Pillows, 2PK
Mfr # 554597
Zoro # G122810430
product price: $37.49
/pk 2, $18.75/eaKey Features
Depth
4 in
Type
Pillow Cover and Insert
Reversible
No
Material
Cotton
Fill Material
Unavailable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554597
Zoro #
G122810430
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
18 in
Size
18 x 18 in
Width
18 in
Details
Type
Pillow Cover and Insert
Reversible
No
Material
Cotton
Item
Accent Throw Pillow
Fill Material
Unavailable
Color
Gray
Residential/Commerical
Residential
Pattern
Geometric
Assembly Required
No Assembly Needed
Closure Type
Zipper
Style
Modern
Description
Unique and decorative, this comfortable set of two 18-inch gray geometric cotton throw pillows will leave a lasting impression. Ultra durable gray cotton has been used to make this decorative pillow set a beautiful look that will stand the test of time. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.