
Set of Two 18" Natural and Gold Abstract Cowhide Throw Pillows with Glitter, 2PK
Mfr # 544609
Zoro # G522810573
product price:Â $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Length
18 in
Style
Transitional
Assembly Required
No Assembly Needed
Pattern
Abstract
Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544609
Zoro #
G522810573
UPC #
-
Country of Origin
Canada
Dimensions
Length
18 in
Depth
5 in
Size
18 x 18 in
Width
18 in
Details
Style
Transitional
Assembly Required
No Assembly Needed
Pattern
Abstract
Material
Cowhide
Closure Type
Zipper
Residential/Commerical
Commerical
Reversible
No
Fill Material
Polyfill
Item
Accent Throw Pillow
Color
Natural, Gold
Type
Pillow Cover and Insert
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 18-inch natural and gold abstract cowhide throw pillows with glitter. Indulge in a bit of luxury with these natural and gold colored decorative pillows covered with high grade, genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.