
Set of Two 18" Natural and Gold Chevron Cowhide Throw Pillows with Glitter, 2PK
Mfr # 544587
Zoro # G422810635
product price:Â $171.99
/pk 2, $86.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Pattern
Chevron
Type
Pillow Cover and Insert
Size
18 x 18 in
Residential/Commerical
Commerical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544587
Zoro #
G422810635
UPC #
-
Country of Origin
Canada
Dimensions
Size
18 x 18 in
Width
18 in
Depth
5 in
Length
18 in
Details
Assembly Required
No Assembly Needed
Pattern
Chevron
Type
Pillow Cover and Insert
Residential/Commerical
Commerical
Style
Transitional
Material
Cowhide
Color
Natural, Gold
Item
Accent Throw Pillow
Reversible
No
Closure Type
Zipper
Fill Material
Polyfill
Description
Unique and decorative, this comfortable set of two 18-inch natural and gold chevron cowhide throw pillows with glitter will leave a lasting impression. High-quality natural and gold genuine cowhide has been used to give this pillow set a rich and refined style. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.