Set of Two 18" Natural and Gold Striped Cowhide Throw Pillows with Glitter, 2PK

  • Mfr # 544636

  • Zoro # G722810809


product price:  $171.99
/pk 2, $86.00/ea
Free Shipping & Returns

Key Features

Length
18 in
Reversible
No
Type
Pillow Cover and Insert
Residential/Commerical
Commerical
Size
18 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544636
Zoro #
G722810809
UPC #
-
Country of Origin
Canada

Dimensions

Length
18 in
Size
18 x 18 in
Depth
5 in
Width
18 in

Details

Reversible
No
Type
Pillow Cover and Insert
Residential/Commerical
Commerical
Item
Accent Throw Pillow
Pattern
Striped
Fill Material
Polyfill
Material
Cowhide
Color
Natural, Gold
Style
Transitional
Assembly Required
No Assembly Needed
Closure Type
Zipper

Description

Unique and decorative, this comfortable set of two 18-inch natural and gold striped cowhide throw pillows with glitter will leave a lasting impression. These natural and gold hued accent pillows represent the highest quality construction, expertly made from premium and genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.