Set Of Two 18" Natural Woven Rattan End Tables, 2PK

  • Mfr # 402285

  • Zoro # G522833251


product price: $160.99
/pk 2, $80.50/ea
Free Shipping & Returns

Key Features

Hand Crafted
No
Height
18 in
Mirrored
No
Finish
Natural
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402285
Zoro #
G522833251
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
18 in
Width
18 in
Length
18 in

Details

Hand Crafted
No
Mirrored
No
Finish
Natural
Style
Coastal
Shape
Round
Purposeful Distressing Type
No Distressing
Base Material
Iron
Set Type
End Table Set
Leg Color
Natural
Tabletop Material
Rattan
Item
End-Side Tables
Leg Type
Sled
Tabletop Color
Natural
Assembled/Unassembled
Assembled
Includes
2 Tables
Set
Yes

Description

Increase your decorating options with this set of two 18" natural woven rattan end tables that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. These tables have an organic / earthy and natural coastal vibe that is casual chic. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 18" H x 18" W x 18" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.