
Set of Two 18" Sunset Landscapes Champagne Framed Wall Decor, 2PK
Mfr # 365271
Zoro # G322885467
product price:Â $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Style
Traditional
Width
18 in
Finish Style
No Distressing
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365271
Zoro #
G322885467
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
18 in
Size
18" x 18"
Length
18 in
Details
Style
Traditional
Finish Style
No Distressing
Commercial Use
No
Outdoor Suitability
No
Shape
Square
Item
Wall Decor
Construction Method
Hand Finished
Hooks Included
No
Assembly Required
No
Color
Champagne
Number of Pieces
2
Mirrored
No
Finish
Matte
Lighted
No
Orientation
Vertical Only
Description
Unique and decorative, this set of two 18-inch sunset landscapes champagne framed wall decor will leave a lasting impression. Adding this pretty set of landscape wall art to make your room feel more finished and attractive. Double matted and framed under glass this pair will instantly liven up your space and bring neutral color and dimension to your walls. 18-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.