Set of Two 18" X 18" Black Beach Chevron Cotton Zippered Pillow, 2PK

  • Mfr # 535272

  • Zoro # G822811096


product price:  $57.95
/pk 2, $28.98/ea

Key Features

Width
18 in
Size
18 x 18 in
Residential/Commerical
Residential
Pattern
Chevron
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535272
Zoro #
G822811096
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Size
18 x 18 in
Length
18 in
Depth
4 in

Details

Item
Accent Throw Pillow
Residential/Commerical
Residential
Pattern
Chevron
Assembly Required
No Assembly Needed
Color
Black
Reversible
No
Closure Type
Zipper
Style
Coastal
Type
Pillow Cover and Insert
Material
Cotton
Fill Material
Polyfill

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 18-inch x 18-inch black beach chevron cotton zippered pillow. These black hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.