
Set of Two 18" X 18" Champagne Framed Art Wall Decor, 2PK
Mfr # 365260
Zoro # G122884097
product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
18 in
Color
Champagne
Depth
1 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365260
Zoro #
G122884097
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Depth
1 in
Size
18" x 18"
Details
Item
Wall Decor
Color
Champagne
Commercial Use
No
Style
Contemporary
Construction Method
Hand Finished
Finish Style
No Distressing
Number of Pieces
2
Finish
Gold
Orientation
Vertical Only
Shape
Square
Assembly Required
No
Wall Decor Type
Framed Art
Hooks Included
No
Outdoor Suitability
No
Mirrored
No
Fringe/Tassels Included
No
Lighted
No
Description
Enrich the ambiance of your home with imagination and give it a head turning look with this astonishing picture. Its style is just what your walls need for their ideal look. This picture is an expertly crafted piece, made from high quality , which also displays a finish and color. Its frame is an enchanting decoration as well. You want your piece to be with you long-term as well, and that’s exactly what this entrancing picture will give you. If you want a well-designed, graceful, and durable picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.