
Set of Two 18" X 18" Gray Beach Chevron Cotton Zippered Pillow, 2PK
Mfr # 535269
Zoro # G222810576
product price:Â $57.95
/pk 2, $28.98/eaKey Features
Style
Coastal
Length
18 in
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535269
Zoro #
G222810576
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Size
18 x 18 in
Width
18 in
Depth
4 in
Details
Style
Coastal
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Pattern
Chevron
Reversible
No
Closure Type
Zipper
Type
Pillow Cover and Insert
Color
Gray
Item
Accent Throw Pillow
Material
Cotton
Description
This set of two 18-inch x 18-inch gray beach chevron cotton zippered pillow will add a beautiful decorative accent to your decor. These super soft pillows are expertly made of high grade, long lasting 100% cotton in a gray coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.