
Set of Two 18" X 18" Green Beach Chevron Cotton Zippered Pillow, 2PK
Mfr # 535273
Zoro # G422810956
product price:Â $57.95
/pk 2, $28.98/eaKey Features
Material
Cotton
Fill Material
Polyfill
Depth
4 in
Style
Coastal
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535273
Zoro #
G422810956
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Size
18 x 18 in
Width
18 in
Length
18 in
Details
Material
Cotton
Fill Material
Polyfill
Style
Coastal
Residential/Commerical
Residential
Closure Type
Zipper
Pattern
Chevron
Type
Pillow Cover and Insert
Reversible
No
Color
Green
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 18-inch x 18-inch green beach chevron cotton zippered pillow. Soft and textural green 100% cotton has been used to make this decorative pillow set look and feel refined and luxurious. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.