
Set of Two 18" X 18" Yellow Beach Chevron Cotton Zippered Pillow, 2PK
Mfr # 535265
Zoro # G722810915
product price: $54.89
/pk 2, $27.45/eaKey Features
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Cotton
Type
Pillow Cover and Insert
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535265
Zoro #
G722810915
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Width
18 in
Length
18 in
Size
18 x 18 in
Details
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Cotton
Type
Pillow Cover and Insert
Closure Type
Zipper
Reversible
No
Color
Yellow
Item
Accent Throw Pillow
Style
Coastal
Pattern
Chevron
Fill Material
Polyfill
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two 18-inch x 18-inch yellow beach chevron cotton zippered pillow. These super soft pillows are expertly made of high grade, long lasting 100% cotton in a yellow coloration. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.