Set of Two 19" Gray Metal Basket, 2PK
Mfr # 392147
Zoro # G422910229
product price:Â $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Commercial Use
No
Drawers
No
Finish
Matte
Shelves Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392147
Zoro #
G422910229
UPC #
-
Country of Origin
China
Dimensions
Overall Height
8.66 in
Overall Length
18.5 in
Overall Depth
12.6 in
Details
Frame Material
Metal
Commercial Use
No
Drawers
No
Finish
Matte
Shelves Included
No
Holiday / Occasion
No Holiday
Type
Basket
Includes
2 Pieces
Doors Included
No
Clothing Rod Included
No
Style
Modern
Color
Gray
Item
Organizers
Assembly
No Assembly Needed
Description
Keep your home clutter-free with this set of two 19-inch gray metal baskets. Designed in a modern style, these metal baskets are perfect for organizing various items around your living space. With a sleek gray color, these baskets add a touch of elegance to your decor. The set includes two baskets, offering ample storage for your essentials. Crafted from durable metal, these organizers are built to last and withstand daily use. Perfect for any room in your home, these baskets provide a stylish solution for keeping your belongings neatly stored away. 8.66-inch H x 18.5-inch W x 12.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.