
Set of Two 19" X 19" White and Blue Ocean Wall Decor, 2PK
Mfr # 365263
Zoro # G122884424
product price: $134.99
/pk 2, $67.50/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Length
19 in
Depth
1 in
Finish
Matte
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365263
Zoro #
G122884424
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Size
19" x 19"
Width
19 in
Details
Orientation
Vertical Only
Finish
Matte
Hooks Included
No
Commercial Use
No
Shape
Square
Item
Wall Decor
Mirrored
No
Color
White
Finish Style
No Distressing
Lighted
No
Assembly Required
No
Construction Method
Hand Finished
Outdoor Suitability
No
Number of Pieces
2
Description
Unique and decorative, this set of two 19-inch x 19-inch white and blue ocean wall decor will leave a lasting impression. These beautiful and calming ocean vibes prints are ready to hang on your wall to add some up to date fashion and decoration. Bring the ocean to you with this great square wall art. 19-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.