
Set of Two 20" Aqua Ivory And Natural Striped Cotton And Jute Throw Pillows with Texture, 2PK
Mfr # 588356
Zoro # G922810449
product price:Â $58.99
/pk 2, $29.50/eaKey Features
Size
20 x 20 in
Width
20 in
Length
20 in
Style
Coastal
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
588356
Zoro #
G922810449
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Width
20 in
Length
20 in
Depth
4 in
Details
Item
Accent Throw Pillow
Style
Coastal
Residential/Commerical
Residential
Closure Type
Zipper
Assembly Required
No Assembly Needed
Color
Aqua, Ivory, Natural
Type
Pillow Cover and Insert
Pattern
Striped
Material
Cotton, Jute
Fill Material
Polyfill
Reversible
No
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 20-inch aqua ivory and natural striped cotton and jute throw pillows with texture. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.