
Set of Two 20" Black And Off White Diamond Cotton Throw Pillows, 2PK
Mfr # 588366
Zoro # G622810466
product price: $39.99
/pk 2, $20.00/eaKey Features
Width
20 in
Depth
1 in
Style
Bohemian
Type
Pillow Cover and Insert
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588366
Zoro #
G622810466
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Depth
1 in
Length
20 in
Size
20 x 20 in
Details
Color
Black, Off White
Item
Accent Throw Pillow
Style
Bohemian
Type
Pillow Cover and Insert
Reversible
No
Closure Type
Zipper
Material
Cotton
Fill Material
Polyfill
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Pattern
Diamond
Description
This set of two 20-inch black and off white diamond cotton throw pillows will add a beautiful decorative accent to your decor. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.