
Set of Two 20" Black And White Geometric Cotton Throw Pillows with Texture, 2PK
Mfr # 588364
Zoro # G022810479
product price: $39.99
/pk 2, $20.00/eaKey Features
Residential/Commerical
Residential
Reversible
No
Length
20 in
Size
20 x 20 in
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
588364
Zoro #
G022810479
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Size
20 x 20 in
Depth
1 in
Width
20 in
Details
Residential/Commerical
Residential
Reversible
No
Type
Pillow Cover and Insert
Pattern
Geometric
Assembly Required
No Assembly Needed
Closure Type
Zipper
Fill Material
Polyfill
Style
Bohemian
Item
Accent Throw Pillow
Material
Cotton
Color
Black, White
Description
Unique and decorative, this comfortable set of two 20-inch black and white geometric cotton throw pillows with texture will leave a lasting impression. A stonewashed finish gives this pillow a distressed worn look and includes a fun geo tribal pattern and tufted fringed texture. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.