
Set of Two 20" Blue Red And Natural Striped Cotton And Jute Throw Pillows, 2PK
Mfr # 588355
Zoro # G822810457
product price:Â $58.99
/pk 2, $29.50/eaKey Features
Closure Type
Zipper
Residential/Commerical
Residential
Pattern
Striped
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
588355
Zoro #
G822810457
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Size
20 x 20 in
Length
20 in
Depth
4 in
Details
Item
Accent Throw Pillow
Closure Type
Zipper
Color
Blue, Natural, Red
Residential/Commerical
Residential
Pattern
Striped
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Material
Cotton, Jute
Style
Coastal
Reversible
No
Fill Material
Polyfill
Description
The set of two 20-inch blue red and natural striped cotton and jute throw pillows is the perfect decorative accessory for your home. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.