
Set of Two 20" Gray And Natural Cotton And Jute Throw Pillows, 2PK
Mfr # 554564
Zoro # G722810465
product price:Â $58.99
/pk 2, $29.50/eaKey Features
Reversible
No
Material
Cotton, Jute
Width
20 in
Fill Material
Polyfill
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554564
Zoro #
G722810465
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Depth
4 in
Length
20 in
Size
20 x 20 in
Details
Reversible
No
Material
Cotton, Jute
Color
Gray, Natural
Fill Material
Polyfill
Type
Pillow Cover and Insert
Style
Coastal
Closure Type
Zipper
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Pattern
Solid Color
Residential/Commerical
Residential
Description
This set of two 20-inch gray and natural cotton and jute throw pillows will add a beautiful decorative accent to your decor. This gray and natural colored decorative pillow set is made from high grade cotton and jute that is durable and soft, yet full of texture and style. This good looking polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.