
Set of Two 20" Gray And Off White Cotton Throw Pillows with Fringe, 2PK
Mfr # 588358
Zoro # G722810700
product price:Â $37.99
/pk 2, $19.00/eaKey Features
Reversible
No
Style
Modern
Depth
1 in
Color
Gray, Off White
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588358
Zoro #
G722810700
UPC #
-
Country of Origin
India
Dimensions
Depth
1 in
Length
20 in
Size
20 x 20 in
Width
20 in
Details
Reversible
No
Style
Modern
Color
Gray, Off White
Closure Type
Zipper
Item
Accent Throw Pillow
Pattern
Solid Color
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Residential/Commerical
Residential
Material
Cotton
Type
Pillow Cover and Insert
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 20-inch gray and off white cotton throw pillows with fringe is a great decorative accent. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.