Set of Two 20" Gray And Off White Plaid Cotton Blend Throw Pillows with Fringe, 2PK

  • Mfr # 588376

  • Zoro # G722810434


product price:  $61.29
/pk 2, $30.65/ea

Key Features

Residential/Commerical
Residential
Size
20 x 20 in
Assembly Required
No Assembly Needed
Closure Type
Zipper
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588376
Zoro #
G722810434
UPC #
-
Country of Origin
India

Dimensions

Size
20 x 20 in
Width
20 in
Depth
4 in
Length
20 in

Details

Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Closure Type
Zipper
Item
Accent Throw Pillow
Color
Gray, Off White
Pattern
Plaid
Reversible
No
Style
Modern
Material
Cotton Blend
Fill Material
Polyfill
Type
Pillow Cover and Insert

Description

The perfect complement to your sofa, favorite chair, or bed, this set of two 20-inch gray and off white plaid cotton blend throw pillows with fringe is a great decorative accent. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.