
Set of Two 20" Ivory And Natural Striped Cotton And Jute Throw Pillows, 2PK
Mfr # 588367
Zoro # G222810453
product price:Â $61.29
/pk 2, $30.65/eaKey Features
Material
Cotton, Jute
Closure Type
Zipper
Reversible
No
Pattern
Striped
Color
Ivory, Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
588367
Zoro #
G222810453
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Length
20 in
Width
20 in
Depth
4 in
Details
Item
Accent Throw Pillow
Material
Cotton, Jute
Closure Type
Zipper
Reversible
No
Pattern
Striped
Color
Ivory, Natural
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Style
Country
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Description
This set of two 20-inch ivory and natural striped cotton and jute throw pillows will add a beautiful decorative accent to your decor. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.