
Set of Two 20" Natural And Black Geometric Cotton Throw Pillows with Texture, 2PK
Mfr # 588361
Zoro # G422810437
product price:Â $62.49
/pk 2, $31.25/eaKey Features
Pattern
Geometric
Style
Bohemian
Material
Cotton
Reversible
No
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588361
Zoro #
G422810437
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Size
20 x 20 in
Depth
4 in
Width
20 in
Details
Pattern
Geometric
Item
Accent Throw Pillow
Style
Bohemian
Material
Cotton
Reversible
No
Residential/Commerical
Residential
Closure Type
Zipper
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Color
Black, Natural
Type
Pillow Cover and Insert
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 20-inch natural and black geometric cotton throw pillows with texture. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.