
Set of Two 20" Off White And Gray Plaid Cotton Throw Pillows with Fringe, 2PK
Mfr # 588377
Zoro # G922810494
product price:Â $61.29
/pk 2, $30.65/eaKey Features
Size
20 x 20 in
Width
20 in
Length
20 in
Depth
4 in
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
588377
Zoro #
G922810494
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Width
20 in
Length
20 in
Depth
4 in
Details
Item
Accent Throw Pillow
Reversible
No
Color
Gray, Off White
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Pattern
Plaid
Assembly Required
No Assembly Needed
Closure Type
Zipper
Style
Modern
Fill Material
Polyfill
Material
Cotton
Description
The set of two 20-inch off white and gray plaid cotton throw pillows with fringe is the perfect decorative accessory for your home. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.