Set of Two 20" Orange And Natural And Orange Polka Dot Cotton Throw Pillows with Pompoms, 2PK
- Mfr # 588381
- Zoro # G922810456
product price:Â
$
57.69
/pk of 2, $28.85/ea
Key Features
Size
20 x 20 in
Length
20 in
Material
Cotton
Pattern
Polka Dot
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 588381
- Zoro #
- G922810456
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 20 x 20 in
- Length
- 20 in
- Width
- 20 in
- Depth
- 4 in
Details
- Item
- Accent Throw Pillow
- Material
- Cotton
- Pattern
- Polka Dot
- Style
- Modern
- Residential/Commerical
- Residential
- Type
- Pillow Cover and Insert
- Reversible
- No
- Closure Type
- Zipper
- Fill Material
- Polyfill
- Assembly Required
- No Assembly Needed
- Color
- Natural, Orange
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 20-inch orange and white polka dot cotton throw pillows with pompoms. Charming decorative pom-poms give this design texture along with a hand-crafted look and feel. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.