
Set of Two 20" Red Cotton And Jute Throw Pillows with Texture, 2PK
Mfr # 554566
Zoro # G622810459
product price: $65.49
/pk 2, $32.75/eaKey Features
Size
20 x 20 in
Type
Pillow Cover and Insert
Depth
4 in
Fill Material
Polyester
Material
Cotton, Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554566
Zoro #
G622810459
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Depth
4 in
Width
20 in
Length
20 in
Details
Type
Pillow Cover and Insert
Fill Material
Polyester
Material
Cotton, Jute
Style
Coastal
Residential/Commerical
Residential
Pattern
Solid Color
Assembly Required
No Assembly Needed
Reversible
No
Color
Red
Item
Accent Throw Pillow
Closure Type
Zipper
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 20-inch red cotton and jute throw pillows with texture is a great decorative accent. This red colored decorative pillow set is made from high grade woven cotton and jute that is durable and soft to the touch. This soft polyester filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.