
Set of Two 20" Rose Gold Metal Table Lamp With White Drum Shade
Mfr # 643215
Zoro # G822371002
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Color
Rose Gold/White
Height
19.5 in
Assembly Required
No Assembly Needed
Depth
8.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643215
Zoro #
G822371002
UPC #
-
Country of Origin
China
Dimensions
Height
19.5 in
Depth
8.5 in
Width
8.5 in
Details
Color
Rose Gold/White
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this set of two 20-inch rose gold metal table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a rose gold color. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.