
Set of Two 20" Silver Metal Table Lamp With Aqua Drum Shade
Mfr # 643191
Zoro # G322362227
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Assembly Required
No Assembly Needed
Width
8.5 in
Color
Aqua/Silver
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643191
Zoro #
G322362227
UPC #
-
Country of Origin
China
Dimensions
Height
19.5 in
Width
8.5 in
Depth
8.5 in
Details
Assembly Required
No Assembly Needed
Color
Aqua/Silver
Application Type
Yes
Item
Table Lamp
Description
Embrace the good life with this hard working and stylish set of two 20-inch silver metal table lamp with aqua drum shade. The lamp is made of sturdy metal and features a silver color. The aqua shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.