Zoro Homepage

Set of Two 20" Silver Metal Table Lamp With Blue Drum Shade

  • Mfr # 643197

  • Zoro # G022376104


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Color
Blue/Silver
Assembly Required
No Assembly Needed
Depth
8.5 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643197
Zoro #
G022376104
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
8.5 in
Width
8.5 in

Details

Color
Blue/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality set of two 20-inch silver metal table lamp with blue drum shade. The base of this lamp is made of metal finished in a silver tone. The blue shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.