Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 20" Silver Metal Table Lamp With Gray Drum Shade

  • Mfr # 643201

  • Zoro # G422354450


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Depth
8.5 in
Color
Silver/Gray
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643201
Zoro #
G422354450
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Silver/Gray

Description

This set of two 20-inch silver metal table lamp with gray drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a silver color. The gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.