Zoro Homepage

Set of Two 20" Silver Metal Table Lamp With Light Pink Drum Shade

  • Mfr # 643203

  • Zoro # G722373373


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
8.5 in
Assembly Required
No Assembly Needed
Height
19.5 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643203
Zoro #
G722373373
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
19.5 in
Depth
8.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Light Pink/Silver

Description

Add a bright anchor to your room with this set of two 20-inch silver metal table lamp with light pink drum shade. The base of this lamp is made of metal finished in a silver tone. The light pink drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.