
Set of Two 20" Silver Metal Table Lamp With Navy Blue Drum Shade
Mfr # 643205
Zoro # G622357893
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Silver
Depth
8.5 in
Width
8.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643205
Zoro #
G622357893
UPC #
-
Country of Origin
China
Dimensions
Depth
8.5 in
Width
8.5 in
Height
19.5 in
Details
Color
Navy Blue/Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Description
With this set of two 20-inch silver metal table lamp with navy blue drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of silver metal. The navy blue shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.