
Set of Two 20" Silver Metal Table Lamp With Purple Drum Shade
Mfr # 643211
Zoro # G222341452
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Assembly Required
No Assembly Needed
Height
19.5 in
Depth
8.5 in
Color
Purple/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
643211
Zoro #
G222341452
UPC #
-
Country of Origin
China
Dimensions
Width
8.5 in
Height
19.5 in
Depth
8.5 in
Details
Assembly Required
No Assembly Needed
Color
Purple/Silver
Item
Table Lamp
Application Type
Yes
Description
Add a bright anchor to your room with this set of two 20-inch silver metal table lamp with purple drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The purple drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.