Zoro Homepage

Set of Two 20" Silver Metal Table Lamp With Red Drum Shade

  • Mfr # 643213

  • Zoro # G722362902


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Color
Red/Silver
Height
19.5 in
Depth
8.5 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643213
Zoro #
G722362902
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
19.5 in
Depth
8.5 in

Details

Item
Table Lamp
Color
Red/Silver
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality set of two 20-inch silver metal table lamp with red drum shade. The base of this lamp is made of metal finished in a silver tone. The red drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.