Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 20" Silver Metal Table Lamp With Tan Drum Shade

  • Mfr # 643217

  • Zoro # G022358957


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Depth
8.5 in
Color
Tan/Silver
Assembly Required
No Assembly Needed
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643217
Zoro #
G022358957
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
8.5 in
Width
8.5 in

Details

Item
Table Lamp
Color
Tan/Silver
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this set of two 20-inch silver metal table lamp with tan drum shade. The lamp is made of sturdy metal and features a silver color. The tan drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.