
Set of Two 20" Turquoise Cotton And Jute Throw Pillows with Texture, 2PK
Mfr # 554555
Zoro # G222810477
product price: $58.99
/pk 2, $29.50/eaKey Features
Fill Material
Polyester
Reversible
No
Closure Type
Zipper
Length
20 in
Pattern
Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554555
Zoro #
G222810477
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Width
20 in
Size
20 x 20 in
Depth
4 in
Details
Fill Material
Polyester
Reversible
No
Closure Type
Zipper
Pattern
Solid Color
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Style
Bohemian
Material
Cotton, Jute
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Color
Turquoise
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 20-inch turquoise cotton and jute throw pillows with texture is a great decorative accent. These great looking soft decorative pillows are expertly made of durable and long lasting cotton and jute in a turquoise and natural coloration. This soft polyester filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.