Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 20" White Metal Table Lamp With Aqua Drum Shade

  • Mfr # 643189

  • Zoro # G022365375


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Aqua/White
Depth
8.5 in
Assembly Required
No Assembly Needed
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643189
Zoro #
G022365375
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
19.5 in
Width
8.5 in

Details

Application Type
Yes
Color
Aqua/White
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this set of two 20-inch white metal table lamp with aqua drum shade will be a great addition to your space. The base of this lamp is made of white metal. Includes a aqua fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.